
Extra Heavy Duty Tool Stands, 60 in W x 36 in H x 24 in D, Black
Mfr # HS-2460-3
Zoro # G122736457
product price: $829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Color
Black
Material
Steel
Width
60 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-2460-3
Zoro #
G122736457
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
36 in
Depth
24 in
Details
Assembled/Unassembled
Assembled
Color
Black
Material
Steel
Finish
Powder coat
Load Capacity
3,000 lbs
Item
Work table
Description
All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 60in W x 24in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.