
Extra Heavy Duty Tool Stands, 72 in W x 28 in D x 36 in H, Two Shelves, Black
Mfr # HS-2872-2
Zoro # G622736476
product price: $752.99
/eaKey Features
Material
Steel
Assembled/Unassembled
Assembled
Height
36 in
Color
Black
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-2872-2
Zoro #
G622736476
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Width
72 in
Depth
28 in
Details
Material
Steel
Assembled/Unassembled
Assembled
Item
Work table
Color
Black
Finish
Powder coat
Load Capacity
3,000 lbs
Description
All welded steel, Extra Heavy Duty Tool Stand with 2 Shelves, for handling extremely heavy load requirements. 72in W x 28in D x 36in H. Two shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 23 1/2in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.