
Extra set of 4 posts to expand knock down adjustable racks
Mfr # DR-P-72 POSTS (set of 4)
Zoro # G922736930
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Series
DR
Color
Red
Material
All Welded Steel
Overall Width
2 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-P-72 POSTS (set of 4)
Zoro #
G922736930
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Depth
2 in
Overall Height
72 in
Details
Series
DR
Item
Rack
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Angle Posts for DR Series Knock Down Rack. 10 gauge steel. Set of 4. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.