
EZY-DOWN Drum Cradle with Rollers, 31 in W x 18 in H x 18 in D, Gray
Mfr # EBR-18CR
Zoro # G322715283
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Number of Drums
1 drum
Load Capacity
700 lbs
Overall Height
18-1/4 in
Color
Gray
Casters
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-18CR
Zoro #
G322715283
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18-1/4 in
Width
31 in
Depth
18 in
Details
Number of Drums
1 drum
Load Capacity
700 lbs
Color
Gray
Item
Drum Craddle
Casters
Yes
Material
All welded steel
Description
All welded steel, Heavy Duty EZY-Down Drum Cradle. Easily positions drum from vertical to horizontal position. Casters provide ease in rotating and positioning the drum while the drum is on the cradle. Features rollers to mix drum contents. Includes two 3in semi-steel swivel casters and two- 3in semi-steel wheels, and #18 handle. Capacity 700 lbs. Dimensions 31in W x 18-1/4in D x 18in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.