
EZY-DOWN Drum Cradle with Rollers, 31 in W x 18 in H x 18 in D, Light Blue
Mfr # EBR-18CR
Zoro # G822715103
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Casters
2 Swivel, 2 Wheels
Overall Height
18-1/4 in
Overall Width
31 in
Assembled
Yes
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-18CR
Zoro #
G822715103
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18-1/4 in
Overall Width
31 in
Overall Length
18 in
Details
Casters
2 Swivel, 2 Wheels
Assembled
Yes
Color
Light Blue
Material
All Welded Steel
Item
Drum Craddle
Color/Finish
Powder Coat
Load Capacity
700 lbs
Includes
Holds 1 drum
Description
All welded steel, Heavy Duty EZY-Down Drum Cradle. Easily positions drum from vertical to horizontal position. Casters provide ease in rotating and positioning the drum while the drum is on the cradle. Features rollers to mix drum contents. Includes two 3in semi-steel swivel casters and two- 3in semi-steel wheels, and #18 handle. Capacity 700 lbs. Dimensions 31in W x 18-1/4in D x 18in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.