Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZY-DOWN Drum Cradle with Rollers, 31 in W x 18 in H x 18 in D, Red

  • Mfr # EBR-18CR

  • Zoro # G722714879


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18-1/4 in
Material
All Welded Steel
Overall Length
18 in
Assembled
Yes
Load Capacity
700 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-18CR
Zoro #
G722714879
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18-1/4 in
Overall Length
18 in
Overall Width
31 in

Details

Material
All Welded Steel
Assembled
Yes
Load Capacity
700 lbs
Color
Red
Includes
Holds 1 drum
Color/Finish
Powder Coat
Item
Drum Craddle
Casters
2 Swivel, 2 Wheels

Description

All welded steel, Heavy Duty EZY-Down Drum Cradle. Easily positions drum from vertical to horizontal position. Casters provide ease in rotating and positioning the drum while the drum is on the cradle. Features rollers to mix drum contents. Includes two 3in semi-steel swivel casters and two- 3in semi-steel wheels, and #18 handle. Capacity 700 lbs. Dimensions 31in W x 18-1/4in D x 18in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.