Zoro Homepage

EZY-DOWN Drum Cradles, 31 in W x 18 in D x 18 in H, Black

  • Mfr # No. 18 Handle

  • Zoro # G222737002


product price: $73.05
/ea

Key Features

Overall Height
7 in
Color/Finish
Powder Coat
Color
Black
Overall Length
44 in
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
No. 18 Handle
Zoro #
G222737002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
44 in
Overall Width
13 in

Details

Item
EBR Accessory
Color/Finish
Powder Coat
Color
Black
Assembled
Yes
Material
All Welded Steel

Description

All steel, Heavy Duty Drum Cradle Handle for EBR Series. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.