Zoro Homepage

EZY-DOWN Drum Cradles, 31 in W x 18 in D x 18 in H, Gray

  • Mfr # No. 18 Handle

  • Zoro # G222714980


product price: $72.99
/ea

Key Features

Width
13 in
Overall Height
7 in
Casters
Yes
Color
Gray
Material
All welded steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
No. 18 Handle
Zoro #
G222714980
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Overall Height
7 in
Depth
44 in

Details

Casters
Yes
Item
EBR Accessory
Color
Gray
Material
All welded steel

Description

All steel, Heavy Duty Drum Cradle Handle for EBR Series. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.