Zoro Homepage

EZY-DOWN Drum Cradles, 31 in W x 18 in D x 18 in H, Red

  • Mfr # No. 18 Handle

  • Zoro # G622715426


product price: $72.99
/ea

Key Features

Material
All Welded Steel
Overall Width
13 in
Overall Height
7 in
Assembled
Yes
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
No. 18 Handle
Zoro #
G622715426
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Height
7 in
Overall Length
44 in

Details

Material
All Welded Steel
Assembled
Yes
Color
Red
Item
EBR Accessory
Color/Finish
Powder Coat

Description

All steel, Heavy Duty Drum Cradle Handle for EBR Series. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.