
EZY-DOWN Drum Cradles, 31 in W x 18 in H x 18 in D, Black
Mfr # EBR-18C
Zoro # G522736514
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Overall Height
18-1/4 in
Material
All Welded Steel
Casters
2 Swivel, 2 Wheels
Color/Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-18C
Zoro #
G522736514
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Height
18-1/4 in
Overall Width
31 in
Details
Material
All Welded Steel
Casters
2 Swivel, 2 Wheels
Color/Finish
Powder Coat
Color
Black
Item
Drum Craddle
Includes
Holds 1 drum
Load Capacity
700 lbs
Assembled
Yes
Description
All welded steel, Heavy Duty EZY-Down Drum Cradle. Easily positions drum from vertical to horizontal position. Casters provide ease in rotating and positioning the drum while the drum is on the cradle. Includes two 3in semi-steel swivel casters and two 3in semi-steel wheels, and #18 handle. Capacity 700 lbs. Dimensions 31in W x 18-1/4in D x 18in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.