Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZY-DOWN Drum Cradles, 31 in W x 18 in H x 18 in D, Gray

  • Mfr # EBR-18C

  • Zoro # G922714921


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
All welded steel
Depth
18 in
Number of Drums
1 drum
Load Capacity
700 lbs
Overall Height
18-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-18C
Zoro #
G922714921
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Overall Height
18-1/4 in
Width
31 in

Details

Material
All welded steel
Number of Drums
1 drum
Load Capacity
700 lbs
Item
Drum Craddle
Casters
Yes
Color
Gray

Description

All welded steel, Heavy Duty EZY-Down Drum Cradle. Easily positions drum from vertical to horizontal position. Casters provide ease in rotating and positioning the drum while the drum is on the cradle. Includes two 3in semi-steel swivel casters and two 3in semi-steel wheels, and #18 handle. Capacity 700 lbs. Dimensions 31in W x 18-1/4in D x 18in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.