
F Series Steel Top Workbench, 96 in W x 32.5 in H x 24 in D, Putty
Mfr # F-2496
Zoro # G822720213
product price:Â $693.99
/eaKey Features
Finish
Powder coat
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Surface Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2496
Zoro #
G822720213
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Depth
24 in
Height
32-1/2 in
Top Thickness
2.25"
Details
Finish
Powder coat
Item
Steel Top Workbench
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Surface Material
Steel
Gauge
12
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.