F Series Workbench, 120 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Light Blue
- Mfr # F-24120-ABL
- Zoro # G024449738
product price:Â
$
1,176.99
/ea
Key Features
Method of Construction
All Welded
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Gauge
12 GA / 16 GA Stringer
Overall Height
32-1/2-37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-24120-ABL
- Zoro #
- G024449738
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- F Series Welded Steel Bench
- No. of Drawers
- 0
- Finish
- Powder Coated
- Surface Material
- Steel
- Color
- Light Blue
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 120 in
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.