Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Assembly Workstation With Information Panel, Storages And Led.
- Mfr # 20411-01
- Zoro # G523532900
product price:Â
$
2,066.99
/ea
Key Features
Color
Gray/ black fittings
Finish
Matte
Edge Type
Rounded
Work Surface Material
White PVC
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20411-01
- Zoro #
- G523532900
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray/ black fittings
- Finish
- Matte
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Assembled/Unassembled
- Assembled
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 72 in
- Overall Width
- 46 in
- Caster Dia.
- 4 in
- Length
- 33 in
Description
The Assembly Workstation with Information Panel is a robust and ergonomic solution tailored for efficient workflows, organization, and enhanced visibility in assembly operations. Lightweight & Durable: Constructed with a modular aluminum frame, this workstation is 40% lighter than traditional steel alternatives, offering superior handling without compromising durability and long-lasting performance. Ample Workspace & Storage: The workstation is equipped with a spacious PVC worktop and two lower storage levels, providing ample space to organize tools, materials, or components. The white matte PVC surfaces feature rounded edges to ensure safety and prevent damage during use or movement. Centralized Information & Lighting: An integrated information panel ensures key instructions, schedules, or updates are clearly displayed, enhancing coordination and accuracy. Additionally, a built-in LED light improves visibility, creating an optimal workspace for detailed tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.