F Series Workbench, 120 in W x 24 in D x 32-1/2 in H, Black

  • Mfr # F-24120

  • Zoro # G922736701


product price:  $787.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Overall Depth
24 in
Color
Black
Finish
Powder coat
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-24120
Zoro #
G922736701
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
120 in

Details

Countertop Material
Steel
Color
Black
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.