
FD Series Workbench with Drawer, 96 in W x 33 in H x 24 in D, Black
Mfr # FD-2496
Zoro # G622736735
product price: $799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Drawer Width
13.75 in
Number of Drawers
1
Overall Height
32-1/2 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2496
Zoro #
G622736735
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Height
32-1/2 in
Overall Depth
24 in
Overall Width
96 in
Drawer Depth
16.25 in
Drawer Height
5
Details
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat
Countertop Material
Steel
Item
Workbench
Color
Black
Drawer Load Rating
100 lbs
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.