Filing Cabinet Desk, 39 in W x 28 in D x 52-1/4 in H, Gray

  • Mfr # FCD-PH

  • Zoro # G222715635


product price:  $141.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
11-1/2 in
Finish
Powder Coat
Overall Depth
9-1/2 in
Material
All welded steel
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-PH
Zoro #
G222715635
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11-1/2 in
Overall Depth
9-1/2 in
Overall Width
39 in

Details

Finish
Powder Coat
Item
Shop Desk
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, a bottom shelf 24in W x 20in D, and a pigeon hole unit. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.