Filing Cabinet Desk, 60 in W x 28 in D x 33 in H, Light Blue

  • Mfr # SD-2860-NPH

  • Zoro # G522718787


product price:  $1,387.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Finish
Powder Coat
Handle
Recessed Handle
Number of Drawers
6
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-2860-NPH
Zoro #
G522718787
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/4 in
Overall Width
60 in
Overall Depth
58 in

Details

Color
Light Blue
Finish
Powder Coat
Handle
Recessed Handle
Number of Drawers
6
Material
All Welded Steel
Assembly
Assembled
Item
Shop Desk
Series
SD

Description

All welded steel, Heavy Duty Shop Desk. Equipped with a steel top, double pedestal, and six cylin Der locking drawers. Each drawer opens on full extension telescoping ball bearing glides. No top desk riser. Dimensions 60in W x 28in D x 33-1/4in H. Powdwer Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.