
Filing Cabinet Desk, 60 in W x 28 in D x 33 in H, Red
Mfr # SD-2860-NPH
Zoro # G022716566
product price:Â $1,387.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Series
SD
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-2860-NPH
Zoro #
G022716566
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/4 in
Overall Width
60 in
Overall Depth
58 in
Details
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Series
SD
Assembly
Assembled
Handle
Recessed Handle
Item
Shop Desk
Number of Drawers
6
Description
All welded steel, Heavy Duty Shop Desk. Equipped with a steel top, double pedestal, and six cylin Der locking drawers. Each drawer opens on full extension telescoping ball bearing glides. No top desk riser. Dimensions 60in W x 28in D x 33-1/4in H. Powdwer Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.