Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Filing Cabinet Desk, 60 in W x 28 in D x 52 in H, Double Pedestal with Six Drawers, Black
- Mfr # SD-2860
- Zoro # G922737463
product price:Â
$
1,940.99
/ea
Key Features
Series
SD
Overall Width
60 in
Overall Depth
58 in
Number of Drawers
6
Includes
Hutch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-2860
- Zoro #
- G922737463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60 in
- Overall Height
- 52 in
- Overall Depth
- 58 in
Details
- Item
- Shop Desk
- Series
- SD
- Number of Drawers
- 6
- Includes
- Hutch
- Finish
- Powder Coat
- Material
- All Welded Steel
- Assembly
- Assembled
- Handle
- Recessed Handle
- Color
- Black
Description
All welded steel, Heavy Duty Shop Desk. Equipped with a steel top, double pedestal, and six cylin Der locking spacious drawers. Each drawer opens on full extension telescoping ball bearing glides. Riser on top of desk. Includes dividers and shelves for computer monitor, books, etc. 60in W x 33-1/4in H(52inOAH) x 28in D. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.