
Five Compartment Multi Tier Locker, 12 in W x 18 in D x 60 in H, Black
Mfr # MTL-1218-60
Zoro # G922737470
product price: $398.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Color
Black
Finish
POWDER COAT
Material
Steel
Door Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1218-60
Zoro #
G922737470
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
66 in
Overall Width
12 in
Details
Assembled/Unassembled
Assembled
Color
Black
Finish
POWDER COAT
Material
Steel
Door Type
Vented
Number of Doors
6
Lock Type
Padlock Loop
Load Capacity
Multi Tier Locker
Number of Shelves
6
Item
Lockers
Cabinet Handle Style
Pull Handle
Locking Points
Padlock Loop
Series
MTL
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 18in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.