Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Compartment Multi Tier Locker, 12 in W x 18 in D x 60 in H, Red

  • Mfr # MTL-1218-60

  • Zoro # G022719017


product price: $398.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Finish
POWDER COAT
Door Type
Vented
Series
MTL
Number of Doors
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1218-60
Zoro #
G022719017
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
12 in
Overall Height
66 in

Details

Finish
POWDER COAT
Door Type
Vented
Series
MTL
Number of Doors
6
Locking Points
Padlock Loop
Material
Steel
Load Capacity
Multi Tier Locker
Item
Lockers
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Number of Shelves
6
Color
Red
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 18in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.