2-Level Ergonomic Picking Stand.
- Mfr # 19377-02
- Zoro # G123532904
product price:Â
$
1,825.99
/ea
Key Features
Workbench/Table Surface Material
White PVC
Caster Dia.
4 in
Finish
Matte
Load Capacity
500lbs
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19377-02
- Zoro #
- G123532904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 31in
- Overall Height
- 63in
- Overall Width
- 55in
- Top Thickness
- 1/2 in
Details
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
Description
The 2-Level Ergonomic Picking Stand is the ultimate solution for streamlined item retrieval and secure storage. Built with functionality and user comfort in mind, this stand is ideal for environments where quick and organized access to materials is a priority. Ergonomic Design for Maximum Productivity: The two inclined presentation levels ensure items are easily visible and accessible, reducing unnecessary bending and reaching. Lightweight Yet Durable Construction: Crafted from modular aluminum, this stand is 40% lighter than conventional steel models, ensuring easy handling and transportation without compromising on durability. Secure and Safe Storage: Each level is equipped with a front retaining bar to prevent items from falling, making it an ideal choice for workplaces that prioritize organization and safety. The 1/2" panels, provide a sturdy and stable surface while their rounded edges prevent accidental damage to walls, doors, or other equipment. Effortless Mobility and Stability: Equipped with 2 swivel casters and 2 locking casters, the stand offers excellent maneuverability. The casters are mounted on robust plates for durability, enabling smooth transport and secure positioning wherever needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.