Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 30 in D, Red

  • Mfr # H-2430-S

  • Zoro # G522715526


product price:  $936.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
30 in
Overall Height
68 in
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-2430-S
Zoro #
G522715526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Height
68 in
Overall Width
24 in

Details

Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Item
Platform Truck
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Material
All Welded Steel
Color
Red

Description

All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 30in W x 24in D x 68in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.