Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 36 in D, Putty

  • Mfr # H-2436-P

  • Zoro # G222719633


product price:  $1,013.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Finish
Powder Coat
Overall Height
68 in
Overall Width
24 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-2436-P
Zoro #
G222719633
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Width
24 in
Overall Length
36 in

Details

Color
Putty
Item
Platform Truck
Finish
Powder Coat
Number of Shelves
5
Load Capacity
3,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane

Description

All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 68in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.