Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Five Shelf Heavy Duty Stock Cart, 18 in W x 36 in D x 58 3/4 in H, Red
- Mfr # L-1836-S
- Zoro # G822719767
product price:Â
$
743.99
/ea
Key Features
Overall Height
58-3/4 in
Overall Length
36 in
Overall Width
18 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-1836-S
- Zoro #
- G822719767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 58-3/4 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Details
- Material
- All Welded Steel
- Color
- Red
- Load Capacity
- 1,000 lb
- Item
- Platform Truck
- Number of Shelves
- 5
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Finish
- Powder Coat
Description
All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 58-3/4in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.