
Five Shelf Extra Heavy Duty Stock Cart, 30 in W x 68 in H x 48 in D, Light Blue
Mfr # H-3048-P
Zoro # G722719843
product price:Â $1,428.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Light Blue
Overall Width
30 in
Assembled/Unassembled
Assembled
Number of Shelves
5
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-3048-P
Zoro #
G722719843
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
68 in
Overall Length
48 in
Details
Color
Light Blue
Assembled/Unassembled
Assembled
Number of Shelves
5
Caster Material
Polyurethane
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,000 lbs
Finish
Powder Coat
Material
All Welded Steel
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 68in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.