
Five Shelf Heavy Duty Stock Cart, 18 in W x 36 in D x 58 3/4 in H, Black
Mfr # L-1836-S
Zoro # G122736761
product price:Â $583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
36 in
Material
All Welded Steel
Load Capacity
1,000 lbs
Overall Width
18 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-1836-S
Zoro #
G122736761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
18 in
Overall Height
58-3/4 in
Details
Material
All Welded Steel
Load Capacity
1,000 lbs
Item
Platform Truck
Finish
Powder Coat
Color
Black
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Number of Shelves
5
Description
All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 58-3/4in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.