
Flat Top Service Cart, 18 in W x 28 in D x 36 in H, 3 Shelves, Red
Mfr # SCF-1828-3-C5
Zoro # G122717227
product price:Â $302.99
/eaKey Features
Material
All Welded Steel
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCF-1828-3-C5
Zoro #
G122717227
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Details
Item
Platform Truck
Material
All Welded Steel
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Red
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.