Flat Top Service Cart, 18 in W x 36 in D x 36 in H, 3 Shelves, Gray

  • Mfr # SCF-1836-3-C5

  • Zoro # G522719197


product price:  $341.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Finish
Powder Coat
Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCF-1836-3-C5
Zoro #
G522719197
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in

Details

Finish
Powder Coat
Material
All welded steel
Color
Gray
Item
Platform Truck
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.