
Flat Top Service Cart, 248 in W x 36 in D x 36 in H, 3 Shelves, Gray
Mfr # SCF-2436-3-C5
Zoro # G322717065
product price:Â $405.99
/eaKey Features
Overall Width
24 in
Overall Height
36 in
Load Capacity
1,000 lbs
Finish
Powder Coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF-2436-3-C5
Zoro #
G322717065
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
36 in
Details
Load Capacity
1,000 lbs
Finish
Powder Coat
Color
Gray
Material
All welded steel
Item
Platform Truck
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.