
Fluid Top Drawer Bench, 28 in W x 20 in D x 30 in H, Light Blue
Mfr # CT-2830
Zoro # G422714766
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Material
Steel
Overall Height
30 in
Overall Width
28 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-2830
Zoro #
G422714766
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
28 in
Drawer Depth
16.25 in
Overall Depth
20 in
Drawer Width
13.75 in
Drawer Height
5
Details
Assembled/Unassembled
Assembled
Material
Steel
Color
Light Blue
Load Capacity
3,000 lbs
Number of Shelves
Optional
Number of Drawers
1
Finish
Powder coat
Drawer Load Rating
100 lbs
Item
Workbench
Description
All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 30in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.