Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 28 in W x 35 in H x 20 in D, Putty

  • Mfr # CT-2835

  • Zoro # G022714876


product price: $420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Drawer Depth
16.25 in
Assembled/Unassembled
Assembled
Color
Putty
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-2835
Zoro #
G022714876
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Overall Height
35 in
Drawer Height
5
Overall Depth
20 in
Overall Width
28 in
Drawer Width
13.75 in

Details

Material
Steel
Assembled/Unassembled
Assembled
Color
Putty
Number of Drawers
1
Number of Shelves
Optional
Finish
Powder coat
Load Capacity
3,000 lbs
Drawer Load Rating
100 lbs
Item
Workbench

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 35in H. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.