Flush Door Bin Cabinet, 128 Bins, 48 in W x 78 in H x 24 in D, Red

  • Mfr # HDBC-4878-40-128

  • Zoro # G522715113


product price:  $2,256.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Door Type
Solid Flush
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-4878-40-128
Zoro #
G522715113
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Number of Doors
2
Door Type
Solid Flush
Number of Bins
128
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Color
Red
Series
HDBC
Item
Cabinet
No. of Shelves
4
Duty Rating
Heavy Duty
Bin Cabinet Door Style
Solid Flush
Gauge
14

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H, 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.