
Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # HDBC-SHELF-36
Zoro # G622715518
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
1,500 lbs/shelf
Cabinet Handle Style
L-Style
Door Type
Solid Flush
Overall Width
36 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-SHELF-36
Zoro #
G622715518
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs/shelf
Cabinet Handle Style
L-Style
Door Type
Solid Flush
Color
Light Blue
Assembled/Unassembled
Assembled
Series
HDBC
Material
All Welded Steel
Finish
Powder Coat
Item
Cabinet
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 36in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.