
Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, Putty
Mfr # HDBC-SHELF-36
Zoro # G822718470
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Series
HDBC
Finish
Powder Coat
Overall Width
36 in
Door Type
Solid Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-SHELF-36
Zoro #
G822718470
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Details
Item
Cabinet
Material
All Welded Steel
Series
HDBC
Color
Putty
Finish
Powder Coat
Door Type
Solid Flush
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Load Capacity per Shelf
1,500 lbs/shelf
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 36in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.