Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 36 in W x 78 in H x 24 in D, 132 Plastic Bins, Gray
- Mfr # HDBC-3672-00-132-L
- Zoro # G324450557
product price:Â
$
2,503.99
/ea
Key Features
Overall Height
72 in
Door Type
Double Door
No. of Shelves
0
Color
Gray
Lock Type
Keyed Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-00-132-L
- Zoro #
- G324450557
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- No. of Shelves
- 0
- Color
- Gray
- Lock Type
- Keyed Handle
- Finish - Cabinets
- Powder Coated
- Number of Drawers
- 0
- Handle Type
- L-Handle
- Number of Doors
- 2
- Assembled/Unassembled
- Assembled
- Locking Points
- 3 pt. Locking Rod
- Duty Rating
- Heavy Duty
- Material - Cabinets
- All Welded Steel
- Cabinet Style
- Flush Door Storage Bin Cabinet
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H; 48ea. 7 in D x 4 in W x 3 in H; 18 ea. 11D x 6 in W x 5 in H 12 ea. 10 in D x 8 in W x 7 in H; 6 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.