Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 36 in W x 78 in H x 24 in D, 132 Plastic Bins, Putty
- Mfr # HDBC-3672-00-132-L
- Zoro # G724449335
product price:Â
$
2,503.99
/ea
Key Features
Handle Type
L-Handle
Assembled/Unassembled
Assembled
Material - Cabinets
All Welded Steel
Duty Rating
Heavy Duty
Finish - Cabinets
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-00-132-L
- Zoro #
- G724449335
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- L-Handle
- Assembled/Unassembled
- Assembled
- Material - Cabinets
- All Welded Steel
- Duty Rating
- Heavy Duty
- Finish - Cabinets
- Powder Coated
- No. of Shelves
- 0
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- Number of Doors
- 2
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Color
- Putty
- Number of Drawers
- 0
- Locking Points
- 3 pt. Locking Rod
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H; 48ea. 7 in D x 4 in W x 3 in H; 18 ea. 11D x 6 in W x 5 in H 12 ea. 10 in D x 8 in W x 7 in H; 6 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.