Flush Door Bin Cabinet, 48 in W x 78 in H x 24 in D, Gray

  • Mfr # HDBC-SHELF-48

  • Zoro # G822717947


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
All welded steel
Door Type
SOLID FLUSH
Overall Depth
24 in
Cabinet Handle Style
L-Style
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-SHELF-48
Zoro #
G822717947
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in

Details

Material
All welded steel
Door Type
SOLID FLUSH
Cabinet Handle Style
L-Style
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Finish
Powder Coat
Color
Gray
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 48in W x 24in D. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.