Flush Door Bin Cabinet, 60 in W x 24 in D x 84 in H, 185 Bins, Black

  • Mfr # HDBC-6084-26-185

  • Zoro # G722736529


product price:  $3,079.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Number of Bins
185
Overall Height
84 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBC-6084-26-185
Zoro #
G722736529
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in

Details

Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Number of Bins
185
Series
HDBC
Number of Doors
2
Finish
Powder Coat
Cabinet Handle Style
L-Style
Color
Black
Material
All Welded Steel
Item
Cabinet
Number of Shelves
2
Assembled/Unassembled
Assembled
Door Type
Solid Flush

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 Ea. 7in D x 4in W x 3in H; 6 ea.14in D x 8in W x 7in H; 9 ea. 14in D x 16in W x 7in H Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.