Flush Door Bin Cabinet, 64 Bins, 36 in W x 72 in H x 24 in D, Gray

  • Mfr # HDBC-3672-26-64

  • Zoro # G522714994


product price:  $1,789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Handle Style
L-Style
Number of Bins
64
Overall Height
72 in
Overall Depth
24 in
Load Capacity per Shelf
1,500 lbs/shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-3672-26-64
Zoro #
G522714994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in

Details

Cabinet Handle Style
L-Style
Number of Bins
64
Load Capacity per Shelf
1,500 lbs/shelf
Color
Gray
Material
All Welded Steel
Door Type
Solid Flush
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Doors
2
No. of Shelves
2
Duty Rating
Heavy Duty
Gauge
14
Bin Cabinet Door Style
Solid Flush
Locking Points
3 Point Lock
Series
HDBC

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable Door shelves, and removable Plastic Bins. Bin sizes: 48 ea. 7in D x 4in W x 3in H, 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.