Flush Door Bin Cabinet With 171 Bins, 48 in W x 78 in H x 24 in D, Gray

  • Mfr # HDBC-4878-00-171

  • Zoro # G522718084


product price:  $2,595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Handle Style
L-Style
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Number of Bins
171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-4878-00-171
Zoro #
G522718084
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Handle Style
L-Style
Number of Bins
171
Door Type
Solid Flush
Material
All Welded Steel
Item
Cabinet
Color
Gray
Assembled/Unassembled
Assembled
Series
HDBC
Gauge
14
Number of Doors
2
Bin Cabinet Door Style
Solid Flush
Locking Points
3 Point Lock
Duty Rating
Heavy Duty
No. of Shelves
0

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H; 64 ea. 7in D x 4in W x 3in H; 21 ea. 11D x 6in W x 5in H 10 ea. 10in D x 8in W x 7in H; 9 Ea. 14in D x 8in W x 7in H; 3 ea. 14in D x 16in W x 7in H Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.