Flush Door Bin Cabinet With 171 Bins, 48 in W x 84 in H x 24 in D, Black
- Mfr # HDBC-4878-00-171-L
- Zoro # G724449731
product price:Â
$
3,380.99
/ea
Key Features
Number of Doors
2
Number of Drawers
0
Material - Cabinets
All Welded Steel
Locking Points
3 pt. Locking Rod
Cabinet Style
Flush Door Storage Bin Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-00-171-L
- Zoro #
- G724449731
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 2
- Number of Drawers
- 0
- Material - Cabinets
- All Welded Steel
- Locking Points
- 3 pt. Locking Rod
- Cabinet Style
- Flush Door Storage Bin Cabinet
- No. of Shelves
- 0
- Duty Rating
- Heavy Duty
- Lock Type
- Keyed Handle
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- Handle Type
- L-Handle
- Finish - Cabinets
- Powder Coated
- Color
- Black
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 48 in
- Overall Height
- 78 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H; 64 ea. 7 in D x 4 in W x 3 in H; 21 ea. 11D x 6 in W x 5 in H 10 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H; 3 ea. 14 in D x 16 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.