Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 90 in H x 24 in D, Light Blue
- Mfr # HDBC-6084-40-170-L
- Zoro # G224450442
product price:Â
$
3,660.99
/ea
Key Features
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs. per Cabinet Shelf
Number of Drawers
0
No. of Shelves
4
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-40-170-L
- Zoro #
- G224450442
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Number of Drawers
- 0
- No. of Shelves
- 4
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Duty Rating
- Heavy Duty
- Lock Type
- Keyed Handle
- Door Type
- Double Door
- Locking Points
- 3 pt. Locking Rod
- Number of Doors
- 2
- Handle Type
- L-Handle
- Color
- Light Blue
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Material - Cabinets
- All Welded Steel
- Finish - Cabinets
- Powder Coated
Dimensions
- Overall Width
- 60 in
- Overall Height
- 84 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6 in Legs. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H, 90 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.