Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 90 in H x 24 in D, Gray
- Mfr # HDBC-6084-40-170-L
- Zoro # G024449790
product price:Â
$
3,660.99
/ea
Key Features
Color
Gray
Duty Rating
Heavy Duty
Number of Doors
2
Overall Width
60 in
Finish - Cabinets
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-40-170-L
- Zoro #
- G024449790
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Duty Rating
- Heavy Duty
- Number of Doors
- 2
- Finish - Cabinets
- Powder Coated
- No. of Shelves
- 4
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- Material - Cabinets
- All Welded Steel
- Lock Type
- Keyed Handle
- Locking Points
- 3 pt. Locking Rod
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Assembled/Unassembled
- Assembled
- Handle Type
- L-Handle
- Number of Drawers
- 0
- Cabinet Style
- Flush Door Storage Bin Cabinet
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6 in Legs. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H, 90 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.