Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 90 in H x 24 in D, Putty
- Mfr # HDBC-6084-40-170-L
- Zoro # G124450207
product price:Â
$
3,660.99
/ea
Key Features
Assembled/Unassembled
Assembled
No. of Shelves
4
Handle Type
L-Handle
Lock Type
Keyed Handle
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-40-170-L
- Zoro #
- G124450207
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 4
- Handle Type
- L-Handle
- Lock Type
- Keyed Handle
- Duty Rating
- Heavy Duty
- Material - Cabinets
- All Welded Steel
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Number of Doors
- 2
- Finish - Cabinets
- Powder Coated
- Door Type
- Double Door
- Color
- Putty
- Locking Points
- 3 pt. Locking Rod
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Number of Drawers
- 0
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 84 in
- Overall Width
- 60 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6 in Legs. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H, 90 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.