Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet With 96 Bins, 36 in W x 78 in H x 24 in D, Putty
- Mfr # HDBC-3672-40-96-L
- Zoro # G324449841
product price:Â
$
2,219.99
/ea
Key Features
Overall Height
72 in
Assembled/Unassembled
Assembled
Color
Putty
Overall Width
36 in
Handle Type
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-40-96-L
- Zoro #
- G324449841
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Assembled/Unassembled
- Assembled
- Color
- Putty
- Handle Type
- L-Handle
- Door Type
- Double Door
- Number of Doors
- 2
- Lock Type
- Keyed Handle
- Locking Points
- 3 pt. Locking Rod
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Duty Rating
- Heavy Duty
- Material - Cabinets
- All Welded Steel
- Number of Drawers
- 0
- Finish - Cabinets
- Powder Coated
- No. of Shelves
- 4
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H, 48 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.