Flush Door Bin Cabinet with 84 Bins, 48 in W x 78 in H x 24 in D, Light Blue

  • Mfr # HDBC-4878-26-84

  • Zoro # G622714719


product price:  $2,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
HDBC
Finish
Powder Coat
Overall Height
78 in
Assembled/Unassembled
Assembled
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-4878-26-84
Zoro #
G622714719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in

Details

Series
HDBC
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Number of Doors
2
Locking Points
3 Point Lock
Number of Bins
84
Door Type
Solid Flush
Material
All Welded Steel
Cabinet Handle Style
L-Style
Item
Cabinet
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs/shelf

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 64 ea. 7in D x 4in W x 3in H; 20 Ea. 14in D x 8in W x 7in H Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.