Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet with 84 Bins, 48 in W x 84 in H x 24 in D, Putty
- Mfr # HDBC-4878-26-84-L
- Zoro # G924449883
product price:Â
$
3,152.99
/ea
Key Features
Overall Height
78 in
Duty Rating
Heavy Duty
Overall Width
48 in
No. of Shelves
8
Cabinet Style
Flush Door Storage Bin Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-26-84-L
- Zoro #
- G924449883
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- No. of Shelves
- 8
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Handle Type
- L-Handle
- Door Type
- Double Door
- Number of Drawers
- 0
- Color
- Putty
- Finish - Cabinets
- Powder Coated
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Number of Doors
- 2
- Material - Cabinets
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Locking Points
- 3 pt. Locking Rod
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 64 ea. 7 in D x 4 in W x 3 in H; 20 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.