Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet With 96 Bins, 36 in W x 78 in H x 24 in D, Black
- Mfr # HDBC-3672-40-96-L
- Zoro # G624449534
product price:Â
$
2,219.99
/ea
Key Features
Overall Height
72 in
Overall Width
36 in
Material - Cabinets
All Welded Steel
Load Capacity per Shelf
1,500 lbs. per Cabinet Shelf
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-40-96-L
- Zoro #
- G624449534
- UPC #
- -
- Country of Origin
- United States
- Material - Cabinets
- All Welded Steel
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Duty Rating
- Heavy Duty
- No. of Shelves
- 4
- Number of Drawers
- 0
- Door Type
- Double Door
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Finish - Cabinets
- Powder Coated
- Lock Type
- Keyed Handle
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Handle Type
- L-Handle
- Color
- Black
- Assembled/Unassembled
- Assembled
- Number of Doors
- 2
- Locking Points
- 3 pt. Locking Rod
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H, 48 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.